Shop All Plastic Rods
Zoro Select
Off White Nylon 6/6 Rod Stock 4 ft. L, 1-1/2" Dia.
Mfr # 69629104
Zoro # G5606960
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Type Extruded
- Diameter 1-1/2"
- Length 4 ft.
- Color Off White
Product Information
- Brand Zoro Select
- MFR # 69629104
- Zoro # G5606960
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/2" |
Length | 4 ft. |
Diameter Tolerance | +0.005/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Plastic Length | 4 ft |
Nominal Size | 1 1/2 in dia x 4 ft L |
Plastic Diameter | 1 1/2 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow (879409)
- ZORO SELECT Silicone Sheet, 40A, 12"x12"x0.5", White (BULK-RS-S40WFDA-14)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1 in Overall Width, Style: A (ZTRIM-310)
- HUSKY Clear 40 L x 6.3 W x (PF0606)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1" Dia. (66180104)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 7/16" Dia. (G15-TRFE-.438-1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 3/4" Dia. (2XMG8)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 1-1/4" Dia. (6NEX4)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 1-1/2" Dia. (BULK-PT-PC-32)
- ZORO SELECT Amber PEI Rod Stock 1 ft. L, 1/4" Dia. (1NRL9)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1" Dia. (1UTX6)
- Zoro Select Plastic Rods