Shop All Plastic Sheets
Zoro Select
Off-White Nylon 6/6 Rectangle Stock 48" L x 4" W x 2" Thick
Mfr # BULK-PS-NYL-358
Zoro # G7284455
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Nylon 6/6
- Plastic Thickness 2"
- Plastic Width 4"
- Plastic Length 48"
- Plastic Color Off-White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-NYL-358
- Zoro # G7284455
- UPC # 193005330422
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 48" |
Length | 4 ft |
Width | 4 in |
Nominal Size | 4 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, Nylon 6/6, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 2 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-16)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 6" W x 0.002" Thick (G15-2F-6X50)
- ZORO SELECT Water Hard Drill Rod, W1, D, 0.246 In (W1DD6)
- ADFORS Door and Window Screen, Bronze, 60 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9460-M)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (PS-CACC-489)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-UHMW-14)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 24" W x 0.005" Thick (G15-5F-24X50)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1ZAX3)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-PS-PTFE-711)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-ESD-20)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.125" Thick (1UTV8)
- Zoro Select Plastic Sheets