Shop All Plastic Sheets
Zoro Select
Off-White Nylon 6/6 Rectangle Stock 24" L x 3" W x 1" Thick
Mfr # BULK-PS-NYL-296
Zoro # G7284148
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Nylon 6/6
- Plastic Thickness 1"
- Plastic Width 3"
- Plastic Length 24"
- Plastic Color Off-White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-NYL-296
- Zoro # G7284148
- UPC # 193005330217
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3" |
Plastic Length | 24" |
Width | 3 in |
Length | 2 ft |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 3 in W x 24 in L |
Description
Rectangle Stock, Nylon 6/6, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rectangle Stock 48" L x 1" W x 3/8" Thick (BULK-PS-PC-237)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- VISUAL WORKPLACE Foam Tool Org, 1/4" Blue, 26.25"x39.75" (30-1520-2639-608)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 1/2" Thick (BULK-PS-PE-478)
- ZORO SELECT Black Acrylic/PVC Sheet Stock 12" L x 12" W x 0.250" Thick (500861-1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 32" L x 16" W x 1/16" Thick (BULK-PS-PC-331)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.060" Thick (G15-60F-24X5)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 8" W x 1/2" Thick (BULK-PS-UHMW-396)
- ZORO SELECT Blue Cast Acrylic Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-CACC-33)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.500" Thick (BULK-PS-PC-627)
- BERRY PLASTICS Black Polyethylene Sheeting (626037)
- Zoro Select Plastic Sheets