Shop All Plastic Sheets
Zoro Select
Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 3/8" Thick
Mfr # BULK-PS-NYL-97
Zoro # G7283685
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Nylon 6/6
- Plastic Thickness 3/8"
- Plastic Width 1"
- Plastic Length 12"
- Plastic Color Off-White
Product Information
- Brand Zoro Select
- MFR # BULK-PS-NYL-97
- Zoro # G7283685
- UPC # 193005329747
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 12" |
Length | 1 ft |
Width | 1 in |
Nominal Size | 1 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7391_12_0)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.0763 in Overall Width, Style: Trim with a Top Bulb (7100B3X5/32A-25)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 20 ga., #4, SS (Oxford 304#4-20Gx48x96)
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000063)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.375" Thick (BULK-PS-PP-584)
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-PE-459)
- ZORO SELECT Green Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-101)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-NYL-101)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (BULK-PS-PC-596)
- ZORO SELECT Clear Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick (BULK-PS-ACR-14)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.005" Thick (BULK-PF-PI-12)
- Zoro Select Plastic Sheets