Shop All Plastic Rods
Zoro Select
Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/2" Dia.
Mfr # 22JL40
Zoro # G2983885
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethylene (HDPE)
- Type Thermoplastic
- Color Off White
- Tensile Strength (PSI) 4500
- Max. Temp. (F) 176 Degrees F
Product Information
- Brand Zoro Select
- MFR # 22JL40
- Zoro # G2983885
- Country of Origin Germany
- Category Plastic Rods
Dimensions
Diameter | 1/2" |
Length | 4 ft. |
Diameter Tolerance | -0/+.125 |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Plastic Length | 4 ft |
Plastic Diameter | 1/2 in |
Nominal Size | 1/2 in dia x 4 ft L |
Description
Rod Stock, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -58 Degrees F, Maximum Temperature 170 Degrees F, Tensile Strength 4,500 psi, Impact Strength 2.75 ft-lb/in, Water Absorption 0.01 Percent, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING SHEET METAL INSERTS 6-32 BOX OF50 (HE57836)
- ZORO SELECT Rectangular Blank Stock, SS, 24" Overall L (429_24_0)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PTFE-48)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1090_36_0)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 5/8" Dia. (22JL48)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/4" Dia. (22JL42)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/8" Dia. (22JL46)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 3" Dia. (6NEV9)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-390)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/4" Dia. (68981104)
- PROFESSIONAL PLASTICS Natural PFA 12 L, 2.25 W (RPFANA2.250)
- Zoro Select Plastic Rods