Shop All Plastic Rods
Zoro Select
Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1" Dia.
Mfr # 22JL38
Zoro # G6501117
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethylene (HDPE)
- Type Thermoplastic
- Color Off White
- Tensile Strength (PSI) 4500
- Impact Strength (Lbs.) 2.4
Product Information
- Brand Zoro Select
- MFR # 22JL38
- Zoro # G6501117
- Country of Origin Germany
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 4 ft. |
Diameter Tolerance | -0/+.125 |
Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 4 ft |
Plastic Diameter | 1 in |
Nominal Size | 1 in dia x 4 ft L |
Description
Rod Stock, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -58 Degrees F, Maximum Temperature 170 Degrees F, Tensile Strength 4,500 psi, Impact Strength 2.75 ft-lb/in, Water Absorption 0.01 Percent, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK25 (BULK-PB-PP-13)
- WARP BROTHERS Vinylpane Window 36Inx50Yd4Mil (4VP-3650)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NHS60-243)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.375" Thick (1ZAR3)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 5/8" Dia. (22JL48)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/4" Dia. (22JL44)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/2" Dia. (22JL40)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/8" Dia. (68983104)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-3/4" Dia. (1NMW4)
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (1URA9)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 2 W (RULT1000NA2.000)
- Zoro Select Plastic Rods