Shop All Plastic Sheets
Zoro Select
Off-White HDPE Sheet Stock 24" L x 24" W x 1.000" Thick
Mfr # 3HMN6
Zoro # G2806456
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 1 in
- Plastic Width 24 in
- Plastic Length 24 in
Product Information
- Brand Zoro Select
- MFR # 3HMN6
- Zoro # G2806456
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24 in |
Plastic Length | 24 in |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 24" |
Length | 24" |
Nominal Size | 24 in W x 24 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 194 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-1/4 X 4" Expanding Arbor (3902-4030)
- ZORO SELECT Precision Ball, Ceramic, 1/4 In, Pk10 (4RJR2)
- ZORO SELECT Hex Bar Stock, 2" Thick, 2" Lx24" W (371_24_0)
- E. JAMES Sheet Rubber, 1/4, 36" x 10ft Neo Economy 60 (50060-1/4-10)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (3HML9)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (3HML6)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (3HMN4)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-UHMW-488)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (BULK-PS-PCT-126)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 1/16" Thick (BULK-PS-PC-1)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-UHMW-351)
- Zoro Select Plastic Sheets