Shop All Plastic Sheets
Zoro Select
Off-White HDPE Sheet Stock 24" L x 12" W x 0.063" Thick
Mfr # 1ZAH8
Zoro # G3056891
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.063"
- Plastic Width 12"
- Plastic Length 24"
Product Information
- Brand Zoro Select
- MFR # 1ZAH8
- Zoro # G3056891
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 24" |
Width | 12" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 24 in L |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 1/2 In Dia, 25 Ft (CSNEO-1/2-25)
- ZORO SELECT Rubber Strip, 3/16" Thickness, 2" W (BULK-RS-S40-183)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 3/16" Thick x 4" Wide x 10ft. Long (BULK-RS-S60-429)
- E. JAMES Sheet Rubber, 3/8, 6" x 6" Buna Comm 60, 4060-3/8P (4060-3/8P)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 1.000" Thick (1ZAT9)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1ZAG6)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAH1)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.220" Thick (BULK-PS-PC-605)
- ZORO SELECT Blue UHMW Polyethylene Sheet Stock 6" L x 6" W x 1" Thick (PS-UHMW-GF-42)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.500" Thick (PS-UHMW-RCY-17)
- ZORO SELECT Yellow Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-87)
- Zoro Select Plastic Sheets