Shop All Plastic Rods
Zoro Select
Off White Cast Nylon 6 Rod Stock 5 ft. L, 2-1/2" Dia.
Mfr # 66408104
Zoro # G5588788
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6
- Diameter 2 1/2 in
- Length 5 ft
- Color Off-White
- Tensile Strength (PSI) 12,000 psi
Product Information
- Brand Zoro Select
- MFR # 66408104
- Zoro # G5588788
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2 1/2 in |
Length | 5 ft |
Diameter Tolerance | +0.015/-0.000 in |
Length Tolerance | +/-0.250 in |
Nominal Size | 2 1/2 in dia x 5 ft L |
Plastic Diameter Tolerance | +0.015/-0.000 in |
Plastic Diameter | 2 1/2 in |
Plastic Length | 5 ft |
Plastic Length Tolerance | +/-0.250 in |
Details
Description
Rod Stock, Nylon 6, Grade Standard, Plastic Length 5 ft, Plastic Diameter 2 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 200 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" Nylon Round Rod Nylatron GS (6700)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 2 In, 6 Ft (61F.625X2-72)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1-1/2" Dia. (69644104)
- ZORO SELECT Felt Sheets (BULK-FS-F1-32)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 6" Dia. (1UXC2)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 3/8" Dia. (69659127)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (2XNN4)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/4" Dia. (2XPC6)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/16" Dia. (2XMG4)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJE8)
- Zoro Select Plastic Rods