Shop All Individual & Bulk O-Rings
Zoro Select
O-Rings, Inch, Round, Kalrez 4079
Mfr # 116k4079
Zoro # G800451504
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 116
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Kalrez 4079
- O-Ring Material Compatibility Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Product Information
- Brand Zoro Select
- MFR # 116k4079
- Zoro # G800451504
- UPC # 193005870379
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4 in |
Actual Inside Dia. | 0.7 in |
Nominal Outside Dia. | 15/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.943 in |
Details
Dash Number | 116 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Kalrez 4079 |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75 Shore A |
Color | Black |
Type | O-Ring |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Temp. Range | 30 Degrees to 600 Degrees F |
Item | O-Ring |
FDA Approved | No |
Application | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 4079, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 0.7 in, Actual Width 0.103 in, Dash Number 116, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.943 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 19.0mm Nominal Inside dia., PK50 (HOR830)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/16" x 3/8" x 5/8" x 3/8", PK 50 (OMAR-0704-50PK)
- IVES Satin Chrome Latch CL1126D (CL.115)
- TRIMLITE 28" x 84" Primed 1-Panel Interior Shaker Slab Door (2470pri8401)
- ZORO SELECT Metal Detectable FDA Buna-N O-Ring, Dash 224, PK5 (ZUSAH70MD224)
- ZORO SELECT O-Ring, Dash 227, Viton, 0.13 In., PK10 (U38875.012.0212)
- ZORO SELECT O-Ring, Dash 358, Viton, 0.21 In., PK2 (U38871.018.0562)
- ZORO SELECT O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25 (U38805.012.0137)
- ZORO SELECT O-Ring, EPDM, Dash 215, 1-1/16, 1.324, PK25 (U38869.012.0106)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0410)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 210, PK50 (ZUSAHSQ70210)
- Zoro Select Individual & Bulk O-Rings