Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 7mm OD, PK25
Mfr # 1RHN6
Zoro # G1246253
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RHN6
- Zoro # G1246253
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 mm |
Actual Inside Dia. | 4 mm |
Nominal Outside Dia. | 7 mm |
Actual Width | 1.5 mm |
Nominal Width | 1.5 mm |
Actual Outside Dia. | 7 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 mm, Nominal Width 1.5 mm, Actual Inside Dia. 4 mm, Actual Width 1.5 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7 mm, Actual Outside Dia. 7 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (1831A)
- MONROE PMP 1-1/2" W x 72" H Electrogalvanized Continuous Hinge (CE26015072GA)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-BLK)
- VON DUPRIN Springs 090092 (090092)
- ZORO SELECT O-Ring, Dash 225, Viton, 0.13 In., PK10 (U38871.012.0187)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK50 (U38875.009.0106)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK10 (1RGV4)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK50 (U38801.018.0162)
- ZORO SELECT O-Ring, Dash 269, Buna N, 0.13 In., PK5 (U38801.012.0875)
- ZORO SELECT Buna-N O-Ring, Dash 407, PK5 (ZUSAH70407)
- Zoro Select Individual & Bulk O-Rings