Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 27mm OD, PK20
Mfr # 1RHU2
Zoro # G2552907
product price: $3.19
/pk 20, $0.16/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RHU2
- Zoro # G2552907
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 23 mm |
Actual Inside Dia. | 23 mm |
Nominal Outside Dia. | 27 mm |
Actual Width | 2 mm |
Actual Outside Dia. | 27 mm |
Nominal Width | 2 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 23 mm, Nominal Width 2 mm, Actual Inside Dia. 23 mm, Actual Width 2 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 27 mm, Actual Outside Dia. 27 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS Concealed Hinge, Zamac/Steel Material, PR (204CUS26D)
- LUCKY LINE Slide Bolt Spring Snap, L 3 5/8 In (4GGK7)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-40-4x8-301)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 3/4 in W, 6 PK (19319)
- ZORO SELECT O-Ring, Dash 012, EPDM, 0.07 In., PK25 (5JJU2)
- ZORO SELECT O-Ring, Buna N, Dash 126, 1-3/8, 1.568, PK25 (U38801.009.0137)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK25 (1CUX9)
- ZORO SELECT O-Ring, Buna N, 20mm OD, PK100 (1RJD8)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RJC5)
- ZORO SELECT O-Ring, Dash 218, Buna N, 0.13 In., PK10 (5JKA6)
- ZORO SELECT O-Ring, Dash 224, Buna N, 0.13 In., PK25 (1RHH7)
- Zoro Select Individual & Bulk O-Rings