Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.4mm W, PK50
Mfr # M38871.024.0053
Zoro # G3407638
product price: $8.79
/pk 50, $0.18/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # M38871.024.0053
- Zoro # G3407638
- UPC # 190735486405
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5.3 mm |
Actual Inside Dia. | 5.3 mm |
Nominal Outside Dia. | 10.1 mm |
Actual Width | 2.4 mm |
Nominal Width | 2.4 mm |
Actual Outside Dia. | 10.1 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Metal Detectable | No |
Meets/Exceeds | FKM 75 |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 5.3 mm, Actual Width 2.4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 10.1 mm, Actual Outside Dia. 10.1 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 3" x 11" Latch Protector for Outswing Doors (LP211PC)
- DIABLO CONTROLS Vehicle Detector, Low Current (DSP-50)
- CODEL DOORS 36"x80"x1-3/8" Primed 5-Panel Equal Panel w/White Lami Glass Interior Shaker 4-9/16" RH Prehung Door (3068pri8405GLRH10B4916)
- CODEL DOORS 26" x 80" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2268MHCMON)
- ZORO SELECT O-Ring, Dash 011, EPDM, 0.07 In., PK25 (5JJU1)
- ZORO SELECT O-Ring, Dash 012, PTFE, 0.07 In., PK50 (1RFZ9)
- ZORO SELECT O-Ring, Dash 393, Viton, 0.21 In. (U38871.018.2400)
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 (1WHN1)
- ZORO SELECT O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10 (U38801.009.0243)
- ZORO SELECT O-Ring, Dash 112, Buna N, 0.1 In., PK100 (1RHD7)
- TOMPKINS Hydraulic Fitting-Steel04 BOSS O-RING-VITON (75DB-04-VITON)
- Zoro Select Individual & Bulk O-Rings