Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.4mm W, PK50
Mfr # M38871.024.0043
Zoro # G3407647
product price: $7.79
/pk 50, $0.16/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # M38871.024.0043
- Zoro # G3407647
- UPC # 190735486399
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4.3 mm |
Actual Inside Dia. | 4.3 mm |
Nominal Outside Dia. | 9.1 mm |
Actual Outside Dia. | 9.1 mm |
Actual Width | 2.4 mm |
Nominal Width | 2.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | FKM 75 |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 4.3 mm, Actual Width 2.4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 9.1 mm, Actual Outside Dia. 9.1 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 18" x 80", Primed White (1668FSCPHB)
- RAYMOND Compression Spring, Medium Duty, PK3 (020048000)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJC7)
- HES Elec. Strike, Elec. Strike, M.Duty, 12/24VDC, M.Duty (8000C)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 112, PK25 (ZUSAH70LUB112)
- ZORO SELECT O-Ring, Dash 113, Buna N, 0.1 In., PK25 (5JJZ1)
- ZORO SELECT O-Ring, Buna N, Dash 332, 2-3/8, 2.770, PK25 (U38869.009.0143)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (1RHC2)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 14 mm ID, PK10 (ZUSAQH2X14)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0190)
- ZORO SELECT Viton O-Ring, 5mm Wide 12mm ID, PK10 (ZUSAV5X12)
- Zoro Select Individual & Bulk O-Rings