Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.4mm W, PK25
Mfr # M38871.024.0153
Zoro # G3407531
product price: $8.45
/pk 25, $0.34/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # M38871.024.0153
- Zoro # G3407531
- UPC # 190735486504
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15.3 mm |
Actual Inside Dia. | 15.3 mm |
Nominal Outside Dia. | 20.1 mm |
Actual Width | 2.4 mm |
Actual Outside Dia. | 20.1 mm |
Nominal Width | 2.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Meets/Exceeds | FKM 75 |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 15.3 mm, Actual Width 2.4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 20.1 mm, Actual Outside Dia. 20.1 mm, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO SS Door Stop Floor or Wall Mounted (109SS)
- ADAMS RITE Deadlatch, LH or RHR, 1-1/2, 4-2/3 In. L (4510-45-101-628)
- SECURITRON Timer (XDT-24)
- RANDALL 5In. HALF THRESHOLD (3 FT WL-78-A)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0220)
- ZORO SELECT O-Ring, Dash 216, Silicone, 0.13 In., PK25 (U38883.012.0112)
- ZORO SELECT Square Profile Viton O-Ring, Dash 015, PK25 (ZUSAVSQ70015)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0250)
- ZORO SELECT O-Ring, Buna N, Dash 233, 2-7/8, 3.137, PK10 (U38805.012.0287)
- ZORO SELECT O-Ring, Viton, 30mm OD, PK10 (1RHX5)
- MIDWEST FASTENER 3-1/4" x 3-1/2" x 1/8" Medium Rubber O-Rings 3PK (33026)
- Zoro Select Individual & Bulk O-Rings