Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.4mm W, PK25
Mfr # M38871.024.0133
Zoro # G3407559
product price: $8.35
/pk 25, $0.33/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # M38871.024.0133
- Zoro # G3407559
- UPC # 190735486481
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 13.3 mm |
Actual Inside Dia. | 13.3 mm |
Nominal Outside Dia. | 18.1 mm |
Actual Width | 2.4 mm |
Nominal Width | 2.4 mm |
Actual Outside Dia. | 18.1 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | FKM 75 |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 13.3 mm, Actual Width 2.4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 18.1 mm, Actual Outside Dia. 18.1 mm, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Digital Access Keypad, 99 User Code (DK-12)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 7.5mm ID, PK50 (ZUSAH1X7.5)
- GLAZELOCK 8" x 1-1/4" x 3/8" Prescored Natural Pine Wood Shims 120pk box (PS02)
- MARLBORO 15/32" W x 2-1/3" H Mill Stainless Steel Weld-On Hinge (4PPT3)
- ZORO SELECT O-Ring, Dash 218, Neoprene, 0.13 In., PK100 (1BUX5)
- ZORO SELECT O-Ring, Dash 362, Buna N, 0.21 In., PK5 (U38801.018.0625)
- ZORO SELECT SoFt Silicone O-Ring, Dash 216, PK10 (ZUSAS50FDA216)
- ZORO SELECT O-Ring, Silicone, Dash 111, 7/16, 0.63, PK50 (U38883.009.0043)
- ZORO SELECT O-Ring, Dash 249, Buna N, 0.13 In., PK10 (U38801.012.0487)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK25 (1RHP3)
- STERLING SEAL & SUPPLY 103 Viton / FKM O-ring 75A Shore Black, -250 Pack (ORVT75.103X250)
- Zoro Select Individual & Bulk O-Rings