Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 24mm OD, PK10
Mfr # 1RHW2
Zoro # G0375225
original price:
$2.29
6% off
new price: $2.15
/pk 10, $0.22/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RHW2
- Zoro # G0375225
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 19 mm |
Actual Inside Dia. | 19 mm |
Nominal Outside Dia. | 24 mm |
Actual Width | 2.5 mm |
Nominal Width | 2.5 mm |
Actual Outside Dia. | 24 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
X-Ray Dectectable | No |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 mm, Nominal Width 2.5 mm, Actual Inside Dia. 19 mm, Actual Width 2.5 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 24 mm, Actual Outside Dia. 24 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Tavaris Handleset with Vedani Lever - Deadbolt Keyed One Side - featuring SmartKey, Satin (KWS-800TVHXVDL-26D-SMT-CP)
- NEW AGE Foot, Adjustable, 1-1/2" sq. Tube, .07" (0117)
- LCN 2032-STD LH DKBRZ Concealed-in-Door Closers (2032-STD LH 695)
- DETEX Rim Exit Device with Alarm, ECL-230, 9V (ECL-230D W-CYL)
- ZORO SELECT O-Ring, Viton, 25mm OD, PK10 (1RHX2)
- ZORO SELECT O-Ring, Viton, 23mm OD, PK25 (1RHT8)
- ZORO SELECT O-Ring, Buna N, Dash 203, 5/16, 0.574, PK25 (U38801.012.0031)
- ZORO SELECT Silicone O-Ring, 2mm Wide 7mm ID, PK50 (ZUSAS2X7)
- ZORO SELECT O-Ring, Viton, 6mm OD, PK25 (1RHN1)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- USA INDUSTRIALS Silicone O-Ring, Dash 111, PK25 (ZUSAS70FDA111)
- Zoro Select Individual & Bulk O-Rings