Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.0mm W, PK25
Mfr # M38871.020.0100
Zoro # G3407717
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # M38871.020.0100
- Zoro # G3407717
- UPC # 190735486320
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10 mm |
Actual Inside Dia. | 10 mm |
Nominal Outside Dia. | 14 mm |
Actual Outside Dia. | 14 mm |
Nominal Width | 2 mm |
Actual Width | 2 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | FKM 75 |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10 mm, Nominal Width 2 mm, Actual Inside Dia. 10 mm, Actual Width 2 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 14 mm, Actual Outside Dia. 14 mm, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Letter Box Hood Bright Brass (MSH158U3)
- RICHELIEU 60 in 1520 mm Bypass Door Hardware Kit, Zinc and Brass (14660BC)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- STRYBUC Die Cast Tilt Corner Key (900-17541)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38871.012.0300)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1750)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0330)
- ZORO SELECT O-Ring, Buna N, Dash 448, 9-1/2, 10.025 in. (U38805.025.0950)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK50 (U38871.009.0037)
- ZORO SELECT O-Ring, Dash 342, Viton, 0.21 In., PK2 (U38871.018.0362)
- ZORO SELECT Buna-N O-Ring, Dash 129, PK100 (ZUSAH70129)
- Zoro Select Individual & Bulk O-Rings