Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 1.6mm W, PK50
Mfr # M38871.016.0071
Zoro # G3407881
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # M38871.016.0071
- Zoro # G3407881
- UPC # 190735486153
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7.1 mm |
Actual Inside Dia. | 7.1 mm |
Nominal Outside Dia. | 10.3 mm |
Actual Width | 1.6 mm |
Actual Outside Dia. | 10.3 mm |
Nominal Width | 1.6 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Meets/Exceeds | FKM 75 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7.1 mm, Nominal Width 1.6 mm, Actual Inside Dia. 7.1 mm, Actual Width 1.6 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 10.3 mm, Actual Outside Dia. 10.3 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Bright Bronze Insect Screening, 42 x 100', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3001821)
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 103T Key (C700LP-103T-15)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Bronze-Plated Finish, Drop Down Type (Single Pack) (MP4533)
- ZORO SELECT O-Ring, Dash 013, EPDM, 0.07 In., PK25 (5JJU3)
- ZORO SELECT O-Ring, Dash 314, Buna N, 0.21 In., PK50 (U38801.018.0075)
- ZORO SELECT O-Ring, Buna N, Dash 125, 1-5/16, 1.505, PK25 (U38801.009.0131)
- ZORO SELECT O-Ring, Dash 001, Viton, 0.04 In., PK100 (U38871.003.0003)
- ZORO SELECT O-Ring, Dash 443, Buna N, 0.27 In., PK2 (U38801.025.0750)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25000 (3GCW5)
- ZORO SELECT O-Ring, Buna N, Dash 448, 9-1/2, 10.025 in. (U38805.025.0950)
- Zoro Select Individual & Bulk O-Rings