Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 1.6mm W, PK50
Mfr # M38871.016.0037
Zoro # G3407936
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # M38871.016.0037
- Zoro # G3407936
- UPC # 190735486108
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3.7 mm |
Actual Inside Dia. | 3.7 mm |
Nominal Outside Dia. | 6.9 mm |
Nominal Width | 1.6 mm |
Actual Outside Dia. | 6.9 mm |
Actual Width | 1.6 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | FKM 75 |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3.7 mm, Nominal Width 1.6 mm, Actual Inside Dia. 3.7 mm, Actual Width 1.6 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 6.9 mm, Actual Outside Dia. 6.9 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x .040" x 1-1/8" Steel Compression Springs 1 12PK (18648)
- EBERHARD MANUFACTURING CO Rope Hook W/Holes 1.12 Apart (EMC 166AH ZN)
- DELANEY HARDWARE DOOR SAVER 3 HINGE PIN DOOR STOP US15 (402434)
- ZORO SELECT Magnetic Door Holder, Chrome, Silver, Wall (1XNP7)
- ZORO SELECT O-Ring, Buna N, Dash 206, 1/2, 0.762, PK25 (U38805.012.0050)
- ZORO SELECT O-Ring, Dash 458, Buna N, 0.27 In., PK2 (U38801.025.1450)
- ZORO SELECT O-Ring, Buna N, 18.6mm OD, PK100 (1RJF7)
- ZORO SELECT O-Ring, Dash 342, Viton, 0.21 In., PK2 (U38871.018.0362)
- ZORO SELECT O-Ring, Dash 340, Neoprene, 0.21 In., PK10 (1BWL4)
- ZORO SELECT Square Profile Viton O-Ring, Dash 226, PK5 (ZUSAVSQ70226)
- GROCO Replacement Buna-N O-Ring (2-256)
- Zoro Select Individual & Bulk O-Rings