Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 12mm OD, PK25
Mfr # 1RHR9
Zoro # G2201622
product price: $2.59
/pk 25, $0.10/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RHR9
- Zoro # G2201622
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 mm |
Actual Inside Dia. | 8 mm |
Nominal Outside Dia. | 12 mm |
Actual Outside Dia. | 12 mm |
Nominal Width | 2 mm |
Actual Width | 2 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 8 mm, Nominal Width 2 mm, Actual Inside Dia. 8 mm, Actual Width 2 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 12 mm, Actual Outside Dia. 12 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Canyon Creek Splitface Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0053)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112BRS Slid DR Latch (N238-980)
- COMPONENT HARDWARE Door Pull, Thermoplastic Recessed (P73-1000)
- HILLMAN Traditional Key House/Office Key Blank 93 M9 M10 Single For Master Locks, 4PK (88535)
- ZORO SELECT O-Ring, Dash 430, Silicone, 0.27 In., PK5 (U38883.025.0512)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38805.006.0093)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK100 (U38805.006.0050)
- ZORO SELECT O-Ring, Silicone, Dash 282, 16, 16.233, PK50 (U38883.012.1600)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 20mm ID, PK50 (ZUSAH4X20)
- ZORO SELECT O-Ring, Buna N, Dash 034, 2-1/8, 2.254, PK25 (U38801.006.0212)
- ZORO SELECT O-Ring, Dash 212, Viton, 0.13 In., PK25 (1CTC5)
- Zoro Select Individual & Bulk O-Rings