Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 10.1mm OD, PK25
Mfr # 1RHU5
Zoro # G2222866
product price: $3.55
/pk 25, $0.14/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RHU5
- Zoro # G2222866
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5.3 mm |
Actual Inside Dia. | 5.3 mm |
Nominal Outside Dia. | 10.1 mm |
Actual Width | 2.4 mm |
Actual Outside Dia. | 10.1 mm |
Nominal Width | 2.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 5.3 mm, Actual Width 2.4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 10.1 mm, Actual Outside Dia. 10.1 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARK INNOVATION 2x80 SLV Screen Roll (857101004679)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B720L)
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes (1WAC8)
- STRYBUC Dual Arm Casement Operator (36-174)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 11mm ID, PK25 (ZUSAV2.5X11)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK50 (U38871.009.0106)
- ZORO SELECT Metal Detectable FDA Buna-N O-Ring, Dash 224, PK5 (ZUSAH70MD224)
- ZORO SELECT O-Ring, Buna N, Dash 116, 3/4, 0.943, PK50 (U38801.009.0075)
- ZORO SELECT O-Ring, Buna N, Dash 262, 7, 7.262, PK2 (U38805.012.0700)
- ZORO SELECT O-Ring, PTFE, MSDash 115, PK50 (1RFW6)
- STERLING SEAL & SUPPLY 122 Viton / FKM O-ring 70A Shore Black, -250 Pack (ORVT122X250)
- Zoro Select Individual & Bulk O-Rings