Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 467, 19, 19.505, PK2
Mfr # U38883.025.1900
Zoro # G2503597
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 467
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.025.1900
- Zoro # G2503597
- UPC # 190735496084
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 19 in |
Actual Inside Dia. | 18.955 in |
Nominal Outside Dia. | 19 1/2 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 19.505 in |
Details
Dash Number | 467 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
FDA Approved | Yes |
Item | O-Ring |
Temp. Range | -65 Degrees to +400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Metal Detectable | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 19 in, Nominal Width 1/4 in, Actual Inside Dia. 18.955 in, Actual Width 0.275 in, Dash Number 467, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 19 1/2 in, Actual Outside Dia. 19.505 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Hinge (095K4040L00)
- MASTER LOCK Hasp Safety Stl Hi-Scurty 6In (706D)
- PRIMELINE TOOLS Door Lock, Loop Lock, Nickel Plated (U 9846)
- ARROW LOCK Lever Lockset, Mechanical, Privacy, Grd. 2 (RL02SR 26D)
- ZORO SELECT O-Ring, Dash 338, Buna N, 0.21 In., PK10 (1RHL6)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (1CTC2)
- ZORO SELECT O-Ring, Dash 263, Viton, 0.13 In., PK2 (U38871.012.0725)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38805.006.0106)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 45mm ID, PK25 (ZUSAH3X45)
- ZORO SELECT Brown Viton O-Ring, Dash 008, PK100 (ZUSAVB75008)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 64mm ID, PK10 (ZUSAH3X64)
- Zoro Select Individual & Bulk O-Rings