Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 440, 6-3/4, 7.275, PK2
Mfr # U38883.025.0675
Zoro # G2503868
product price: $7.59
/pk 2, $3.80/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 440
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.025.0675
- Zoro # G2503868
- UPC # 190735495810
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 3/4 in |
Actual Inside Dia. | 6.725 in |
Nominal Outside Dia. | 7 1/4 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Actual Outside Dia. | 7.275 in |
Details
Dash Number | 440 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Item | O-ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | Yes |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 3/4 in, Nominal Width 1/4 in, Actual Inside Dia. 6.725 in, Actual Width 0.275 in, Dash Number 440, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 7 1/4 in, Actual Outside Dia. 7.275 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 155 Degree Soft-closing Doweled Overlay Zero Protrusion Hinge (71B7580)
- EBERHARD MANUFACTURING CO Center Not Textured W/Mtg.Bkt (EMC 560-50 BLK NT)
- HARDWARE RESOURCES Grey 50 Quart Plastic Waste Container Lid (CAN-50LIDGRY)
- MASTER MAGNETICS Mag. Strip, 24 In L, 12 In W, PK6 (08505)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38875.012.0675)
- ZORO SELECT O-Ring, Dash 210, PTFE, 0.13 In., PK10 (1RGH5)
- ZORO SELECT O-Ring, Dash 247, Viton, 0.13 In., PK5 (U38871.012.0462)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK25 (5JJY9)
- ZORO SELECT Buna-N O-Ring, Dash 406, PK5 (ZUSAH70406)
- ZORO SELECT O-Ring, Buna N, Dash 209, 11/16, 0.949, PK25 (U38801.012.0068)
- 3M O-Ring 06511, 1/pk (06511)
- Zoro Select Individual & Bulk O-Rings