Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 207, 9/16, 0.824, PK25
Mfr # U38883.012.0056
Zoro # G2505231
original price:
$3.49
14% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 207
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.012.0056
- Zoro # G2505231
- UPC # 190735494448
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16 in |
Actual Inside Dia. | 0.546 in |
Nominal Outside Dia. | 13/16 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 0.824 in |
Details
Dash Number | 207 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
FDA Approved | Yes |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.546 in, Actual Width 0.139 in, Dash Number 207, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.824 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH PRODUCTS 1.25 in. Studio Square Knob - Polished Nickel (BWP3028 14)
- ZORO SELECT Compress Spring, Conical, SS, 5/16x0.480 (1NCW8)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C02400160250S)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Matte Black Square Hadly Cabinet Pull (449-96MB)
- ZORO SELECT O-Ring, Silicone, Dash 113, 9/16, 0.755, PK50 (U38883.009.0056)
- ZORO SELECT O-Ring, Dash 920, Viton, 0.11 In., PK25 (1CRZ3)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38875.012.0300)
- ZORO SELECT O-Ring, Dash 444, Viton, 0.27 In., PK2 (U38871.025.0775)
- ZORO SELECT O-Ring, EPDM, Dash 216, 1-1/8, 1.387, PK25 (U38869.012.0112)
- ZORO SELECT O-Ring, Dash 333, Buna N, 0.21 In., PK10 (1RHL4)
- X1 TOOLS R-09 O-Ring ID: 13 mm, CS: 2.5 mm, OD: 18 mm 120 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0009x120)
- Zoro Select Individual & Bulk O-Rings