Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, Dash 109, 5/16, 0.505, PK50
Mfr # U38883.009.0031
Zoro # G2505590
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 109
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.009.0031
- Zoro # G2505590
- UPC # 190735494080
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16 in |
Actual Inside Dia. | 0.299 in |
Nominal Outside Dia. | 1/2 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.505 in |
Actual Width | 0.103 in |
Details
Dash Number | 109 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Detectable | No |
Item | O-Ring |
Temp. Range | -65 Degrees to +400 Degrees F |
FDA Approved | Yes |
X-Ray Dectectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.299 in, Actual Width 0.103 in, Dash Number 109, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.505 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (ML2030 LWA 626)
- ZORO SELECT 3 in W x 3 1/2 in H Stainless steel Door and Butt Hinge (3HTL6)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 164 In., PK2 (CAG18-164)
- WESLOCK Philtower Lever Addy Escutcheon Single Cylinder Deadbolt Passage Lock with Adjustable Latch and (066217171SL2D)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0380)
- ZORO SELECT O-Ring, Buna N, Dash 026, 1-1/4, 1.379, PK50 (U38805.006.0125)
- ZORO SELECT O-Ring, Buna N, Dash 243, 4-1/8, 4.387, PK25 (U38801.012.0412)
- ZORO SELECT O-Ring, Buna N, Dash 312, 1.38"O.D., PK25 (U38801.009.0118)
- ZORO SELECT O-Ring, Dash 117, Viton, 0.1 In., PK50 (U38875.009.0081)
- ZORO SELECT O-Ring, Dash 338, Viton, 0.21 In., PK5 (U38871.018.0312)
- KOHLER O-Ring, 40933 (40933)
- Zoro Select Individual & Bulk O-Rings