Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, 5-1/8, 5.387, PK10
Mfr # U38883.012.0512
Zoro # G2504890
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 251
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.012.0512
- Zoro # G2504890
- UPC # 190735494783
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 1/8 in |
Actual Inside Dia. | 5.109 in |
Nominal Outside Dia. | 5 3/8 in |
Actual Outside Dia. | 5.387 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 251 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Item | O-Ring |
FDA Approved | Yes |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
X-Ray Detectable | No |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 5.109 in, Actual Width 0.139 in, Dash Number 251, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 5 3/8 in, Actual Outside Dia. 5.387 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Oak Wood Door Bottom Sweep, 3 ft. (18062WNB36)
- BEST Reader 71837900S (887838331120)
- EMTEK Satin Brass Pull 86454US4 (86454US4)
- ROSSLARE ULTRA SLIM PROX READER (ROS-AY-E20)
- ZORO SELECT O-Ring, Dash 430, Silicone, 0.27 In., PK5 (U38883.025.0512)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 62mm ID, PK5 (ZUSAH5X62)
- ZORO SELECT O-Ring, Dash 220, PTFE, 0.13 In., PK10 (1RGJ6)
- ZORO SELECT O-Ring, Dash 201, Viton, 0.13 In., PK25 (U38875.012.0018)
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38871.012.0350)
- ZORO SELECT O-Ring, Dash 384, Viton, 0.21 In. (U38875.018.1500)
- DANCO 1-5/8 in. D X 1-7/16 in. D Rubber O-Ring (35764B)
- Zoro Select Individual & Bulk O-Rings