Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, 5-1/4, 5.512, PK10
Mfr # U38883.012.0525
Zoro # G2504881
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 252
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.012.0525
- Zoro # G2504881
- UPC # 190735494790
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 1/4 in |
Actual Inside Dia. | 5.234 in |
Nominal Outside Dia. | 5 1/2 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 5.512 in |
Nominal Width | 1/8 in |
Details
Dash Number | 252 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Temp. Range | -65 Degrees to +400 Degrees F |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
X-Ray Detectable | No |
FDA Approved | Yes |
Item | O-Ring |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 5.234 in, Actual Width 0.139 in, Dash Number 252, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 5 1/2 in, Actual Outside Dia. 5.512 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP55277BBR-10PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Black Bronze (BP55277BBR-10PACK)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHSR10B)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB16845X45HWDOORHINGE26DSTL)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BSNYLC36)
- ZORO SELECT O-Ring, Dash 355, Silicone, 0.21 In., PK5 (U38883.018.0525)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 (M38871.020.0160)
- ZORO SELECT O-Ring, Buna N, 62mm OD, PK25 (1RJL2)
- ZORO SELECT Buna-N O-Ring, 1.78mm Wide 3.2mm ID, PK50 (ZUSAH1.78X3.2)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 113, PK100 (ZUSAHSQ70113)
- ZORO SELECT Viton O-Ring, 2mm Wide 6mm ID, PK10 (ZUSAV2X6)
- MACHO O-RING & SEAL 116 Viton/FKM O-Ring AS568A 90A Durometer Brown ID: 3/4in, OD: 15/16in, CS: 3/32in, 200PK (116-7375M200)
- Zoro Select Individual & Bulk O-Rings