Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, 4-7/8, 5.137, PK10
Mfr # U38883.012.0487
Zoro # G2504918
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 249
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.012.0487
- Zoro # G2504918
- UPC # 190735494769
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 7/8 in |
Actual Inside Dia. | 4.859 in |
Nominal Outside Dia. | 5 1/8 in |
Actual Outside Dia. | 5.137 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 249 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
X-Ray Detectable | No |
Item | O-Ring |
Temp. Range | -65 Degrees to +400 Degrees F |
Metal Detectable | No |
FDA Approved | Yes |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 4.859 in, Actual Width 0.139 in, Dash Number 249, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 5 1/8 in, Actual Outside Dia. 5.137 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Offset Pull Handle, Aluminum, Bronze, Clips/Fasteners (BF157.314)
- LCN Manual Pneumatic 9540 Series Electromechanical Senior Swing Operators Door Closer Heavy Duty (9542-REG RH ANCLR 36)
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1537)
- ANDOVA TILES ANDOVA TILES Maquette Marble Novelty Mosaic Wall & Floor Tile (ANDMAQ189)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0440)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1WHN5)
- ZORO SELECT O-Ring, Dash 215, EPDM, 0.13 In., PK10 (5JJW8)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 014, PK25 (ZUSAV60014)
- ZORO SELECT O-Ring, Dash 117, Silicone, 0.1 In., PK50 (U38883.009.0081)
- ZORO SELECT O-Ring, Silicone, 1-5/8, 1.887, PK25 (U38883.012.0162)
- ZORO SELECT Viton O-Ring, 1.5mm Wide 15mm ID, PK25 (ZUSAV1.5X15)
- Zoro Select Individual & Bulk O-Rings