Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Silicone, 2-1/4, 2.512, PK25
Mfr # U38883.012.0225
Zoro # G2505128
product price: $12.19
/pk 25, $0.49/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 228
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.012.0225
- Zoro # G2505128
- UPC # 190735494554
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/4 in |
Actual Inside Dia. | 2.234 in |
Nominal Outside Dia. | 2 1/2 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 2.512 in |
Details
Dash Number | 228 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Temp. Range | -65 Degrees to +400 Degrees F |
FDA Approved | Yes |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 2.234 in, Actual Width 0.139 in, Dash Number 228, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.512 in, Temp. Range -65 Degrees to +400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Key Cabinet, 320 Capacity, 22" H (CB12698)
- ZORO SELECT O-Ring, Dash 378, Buna N, 0.21 In., PK5 (U38801.018.1050)
- STRYBUC Casement Operator (900-19620)
- GARLOCK Gasket, Fiber, 1/16 In T, 30 x 30 In (5500)
- ZORO SELECT O-Ring, Viton, 10.3mm OD, PK25 (1RHP9)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38801.012.0093)
- ZORO SELECT O-Ring, Dash 330, PTFE, 0.21 In., PK2 (1RGN9)
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 (1WHN7)
- ZORO SELECT O-Ring, Dash 126, Viton, 0.1 In., PK25 (U38875.009.0137)
- ZORO SELECT O-Ring, PTFE, MSDash 215, PK50 (1RFX9)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 246, PK5 (ZUSAHSQ70246)
- Zoro Select Individual & Bulk O-Rings