Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, PTFE, MSDash 117, PK50
Mfr # 1RFW8
Zoro # G1530663
product price: $9.89
/pk 50, $0.20/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cross Section Shape Rectangular
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 55 Shore D
Product Information
- Brand Zoro Select
- MFR # 1RFW8
- Zoro # G1530663
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 53/64 in |
Actual Inside Dia. | 0.832 in |
Actual Width | 0.086 in |
Actual Outside Dia. | 1.004 in |
Details
System of Measurement | Inch |
Cross Section Shape | Rectangular |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -100 Degrees to 500 Degrees F |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | Yes |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Rectangular, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 53/64 in, Actual Inside Dia. 0.832 in, Actual Width 0.086 in, Color White, Durometer 55 Shore D, Actual Outside Dia. 1.004 in, Temp. Range -100 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-4A11)
- WRS 35" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-White Tip (01-5035W)
- SUGATSUNE Recessed Pull Handle, Stainless Steel, Satin, Threaded Holes (HH-FB-1/S)
- IVES Satin Chrome Stop WS44926D (WS.10300)
- ZORO SELECT O-Ring, Dash 429, Silicone, 0.27 In., PK5 (U38883.025.0500)
- ZORO SELECT O-Ring, Dash 122, Viton, 0.1 In., PK10 (1RGV4)
- ZORO SELECT Buna-N O-Ring, Dash 407, PK5 (ZUSAH70407)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38801.012.0162)
- ZORO SELECT O-Ring, Buna N, Dash 024, 1-1/8, 1.254, PK50 (U38805.006.0112)
- ZORO SELECT O-Ring, Dash 430, Buna N, 0.27 In., PK5 (U38801.025.0512)
- ZORO SELECT O-Ring, Buna N, Dash 044, 3-3/4, 3.879, PK10 (U38801.006.0375)
- Zoro Select Individual & Bulk O-Rings