Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash334, 2-5/8, 3.020, PK5
Mfr # U38869.018.0562
Zoro # G2506309
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 358
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.018.0562
- Zoro # G2506309
- UPC # 190735493373
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 5/8 in |
Actual Inside Dia. | 5.6 in |
Nominal Outside Dia. | 6 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 6.02 in |
Nominal Width | 3/16 in |
Details
Dash Number | 358 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 5.6 in, Actual Width 0.21 in, Dash Number 358, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 6 in, Actual Outside Dia. 6.02 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Golden White Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 4PK (ZOR-PNL-0059)
- MSI Eden Dolomite 12 In X 24 In. Polished Porcelain Floor And Wall Tile, 8PK (ZOR-PT-0303)
- PRIME-LINE 200 Degree Door Viewer and Chime Single Pack (U 10814)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 9/32 in (1XTB7)
- ZORO SELECT O-Ring, Dash 023, Neoprene, 0.07 In., PK100 (1BUP9)
- ZORO SELECT O-Ring, Buna N, Dash 240, 3-3/4, 4.012, PK25 (U38801.012.0375)
- ZORO SELECT O-Ring, Buna N, Dash 105, 5/32, 0.349, PK50 (U38801.009.0015)
- ZORO SELECT O-Ring, Buna N, 32mm OD, PK50 (1RJH9)
- ZORO SELECT O-Ring, Dash 248, Viton, 0.13 In., PK5 (U38875.012.0475)
- ZORO SELECT O-Ring, Dash 013, Neoprene, 0.07 In., PK100 (1BUL8)
- USA INDUSTRIALS Silicone O-Ring, Dash 315, PK10 (ZUSAS70FDA315)
- Zoro Select Individual & Bulk O-Rings