Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 447, 9, 9.525, PK2
Mfr # U38869.025.0900
Zoro # G2505855
product price: $7.99
/pk 2, $4.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 447
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.025.0900
- Zoro # G2505855
- UPC # 190735493823
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9 in |
Actual Inside Dia. | 8.975 in |
Nominal Outside Dia. | 9 1/2 in |
Actual Outside Dia. | 9.525 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Details
Dash Number | 447 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Metal Detectable | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9 in, Nominal Width 1/4 in, Actual Inside Dia. 8.975 in, Actual Width 0.275 in, Dash Number 447, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 9 1/2 in, Actual Outside Dia. 9.525 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY SYSTEMS Silver, 10 PK (270)
- BALDWIN ESTATE Half Dummy Door Knobs Lifetime Brass (5025.003.IDM)
- PRIMELINE TOOLS Spring-Loaded Mirror Hanger Clip Set, Chrome Plated (Single Pack) (MP10246)
- AMERICAN LOCK Van Locks, Open, Rectangular Steel Body (A801)
- ZORO SELECT O-Ring, Dash 373, EPDM, 0.21 In., PK5 (U38869.018.0900)
- ZORO SELECT Buna-N O-Ring, Dash 404, PK5 (ZUSAH70404)
- ZORO SELECT O-Ring, Dash 229, EPDM, 0.13 In., PK25 (U38869.012.0237)
- ZORO SELECT O-Ring, Dash 118, PTFE, 0.1 In., PK10 (1RGE7)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0400)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0080)
- MAJOR Major: SCT-1 - Schlage Service Tool (MJR-SCT-1)
- Zoro Select Individual & Bulk O-Rings