Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 441, 7, 7.525, PK2
Mfr # U38869.025.0700
Zoro # G2505916
product price: $4.99
/pk 2, $2.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 441
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.025.0700
- Zoro # G2505916
- UPC # 190735493762
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 in |
Actual Inside Dia. | 6.975 in |
Nominal Outside Dia. | 7 1/2 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 7.525 in |
Details
Dash Number | 441 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Item | O-Ring |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7 in, Nominal Width 1/4 in, Actual Inside Dia. 6.975 in, Actual Width 0.275 in, Dash Number 441, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 7 1/2 in, Actual Outside Dia. 7.525 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Stainless Steel Improved Visibility Insect Screening, 48 x 25', Black, 18x18 Mesh, One Roll (3021498)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Passage Hall/Closet Function Door Knob in Satin Stainless Steel (DL-HVB10-US32D)
- USA INDUSTRIALS Full Face SBR Rubber Flange Gasket for 4" Pipe - 1/16" T - Class 150 (BULK-FG-112)
- MSI Zouli Subway SAMPLE Honed Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0338-SAM)
- ZORO SELECT O-Ring, Silicone, 3-1/4, 3.512, PK25 (U38883.012.0325)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 240 (ZUSAV60240)
- ZORO SELECT O-Ring, Dash 012, Viton, 0.07 In., PK100 (1CTB4)
- ZORO SELECT O-Ring, Dash 240, Viton, 0.13 In., PK5 (U38871.012.0375)
- ZORO SELECT O-Ring, Viton, 18mm OD, PK25 (1RHT5)
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK25 (5JJY2)
- ZORO SELECT O-Ring, Dash 110, PTFE, 0.1 In., PK25 (1RGD8)
- Zoro Select Individual & Bulk O-Rings