Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 440, 6-3/4, 7.275, PK2
Mfr # U38869.025.0675
Zoro # G2505925
product price: $4.55
/pk 2, $2.28/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 440
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.025.0675
- Zoro # G2505925
- UPC # 190735493755
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 3/4 in |
Actual Inside Dia. | 6.725 in |
Nominal Outside Dia. | 7 1/4 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 7.275 in |
Details
Dash Number | 440 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-ring |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 3/4 in, Nominal Width 1/4 in, Actual Inside Dia. 6.725 in, Actual Width 0.275 in, Dash Number 440, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 7 1/4 in, Actual Outside Dia. 7.275 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Sample of Sun Reflection 12.2"x12.2" Penny Round Glass Mosaic Tile (APLAPN9905EC04 Sample)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Square Merrick Cabinet Pull (549-128SBZ)
- PRIME-LINE Black Plastic, Sliding Window Latch and Pull Single Pack (F 2580)
- ALTRONIX Power Supply Board, 12VDC @ 10A (AL1012ULXB)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38875.012.0250)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0143)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 28mm ID, PK25 (ZUSAH3.5X28)
- ZORO SELECT O-Ring, Dash 924, Viton, 0.11 In., PK25 (1WHP7)
- ZORO SELECT O-Ring, Dash 112, EPDM, 0.1 In., PK25 (5JJV5)
- ZORO SELECT O-Ring, Buna N, Dash 448, 9-1/2, 10.025 in. (U38805.025.0950)
- MASTER MAGNETICS MAGNET W/RING 1-1/8"" 35# (07287)
- Zoro Select Individual & Bulk O-Rings