Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 363, 6-1/2, 6.895, PK5
Mfr # U38869.018.0650
Zoro # G2506257
original price:
$9.72
14% off
new price: $8.35
/pk 5, $1.67/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 363
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.018.0650
- Zoro # G2506257
- UPC # 190735493427
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 1/2 in |
Actual Inside Dia. | 6.475 in |
Nominal Outside Dia. | 6 7/8 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 6.895 in |
Nominal Width | 3/16 in |
Details
Dash Number | 363 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 6.475 in, Actual Width 0.21 in, Dash Number 363, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 6 7/8 in, Actual Outside Dia. 6.895 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim Jumbo, Clip, 0.67 In W, 100 Ft (2000SB3X1/2-100)
- SIMPLEX Combination Chamber, Simplex, M-55 (7408000001)
- PAWLING Wall Covering, 48 x 96In, Linen White (WC-40-4x8-301)
- GAN EDEN Passage Door Latch Set; Glass Knobs - Polished Brass (GA699914)
- ZORO SELECT O-Ring, EPDM, Dash 439, 6-1/2, 7.025, PK2 (U38869.025.0650)
- ZORO SELECT O-Ring, EPDM, Dash 141, 2-5/16, 2.506, PK10 (U38869.009.0231)
- ZORO SELECT O-Ring, Buna N, 22mm OD, PK100 (1RJH4)
- ZORO SELECT O-Ring, Buna N, Dash 442, 7-1/4, 7.775, PK2 (U38805.025.0725)
- ZORO SELECT O-Ring, Dash 343, Buna N, 0.21 In., PK25 (U38801.018.0375)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0153)
- STERLING SEAL & SUPPLY 355 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A355X25)
- Zoro Select Individual & Bulk O-Rings