Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 331, 2-1/4, 2.645, PK50
Mfr # U38869.018.0225
Zoro # G2506570
product price: $17.99
/pk 50, $0.36/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 331
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.018.0225
- Zoro # G2506570
- UPC # 190735493106
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/4 in |
Actual Inside Dia. | 2.225 in |
Nominal Outside Dia. | 2 5/8 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 2.645 in |
Details
Dash Number | 331 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, EPDM 70 |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 1/4 in, Nominal Width 3/16 in, Actual Inside Dia. 2.225 in, Actual Width 0.21 in, Dash Number 331, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 2 5/8 in, Actual Outside Dia. 2.645 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- ELEMENTS BY HARDWARE RESOURCES 320 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull (645-320SN)
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 GEO 622 CAM)
- BALDWIN ESTATE Lifetime Satin Nickel Latches Lifetime Satin Nickel (5510.056.0030)
- ZORO SELECT O-Ring, EPDM, Dash 140, 2-1/4, 2.443, PK10 (U38869.009.0225)
- ZORO SELECT O-Ring, Dash 213, Buna N, 0.13 In., PK100 (1RHG5)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0340)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1CRY2)
- ZORO SELECT O-Ring, Dash 028, PTFE, 0.07 In., PK10 (1RGC5)
- ZORO SELECT O-Ring, Dash 009, Viton, 0.07 In., PK100 (U38871.006.0021)
- ZORO SELECT O-Ring, Buna N, Dash 157, 4-1/2, 4.693, PK10 (U38801.009.0450)
- Zoro Select Individual & Bulk O-Rings