Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 274, 10, 10.262, PK5
Mfr # U38869.012.1000
Zoro # G2506817
product price: $6.65
/pk 5, $1.33/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 274
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.012.1000
- Zoro # G2506817
- UPC # 190735492864
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10 in |
Actual Inside Dia. | 9.984 in |
Nominal Outside Dia. | 10 1/4 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 10.262 in |
Nominal Width | 1/8 in |
Details
Dash Number | 274 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Detectable | No |
FDA Approved | No |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10 in, Nominal Width 1/8 in, Actual Inside Dia. 9.984 in, Actual Width 0.139 in, Dash Number 274, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 10 1/4 in, Actual Outside Dia. 10.262 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPSF20F5LC491615M)
- MSI Tuscany Ivory SAMPLE Honed Beveled Travertine Mesh-Mounted Mosaic Tile (ZOR-MD-0160-SAM)
- J.W. WINCO JW Winco GN638-50-1/2X13-57-ST Leveling Feet (638-50-1/2X13-57-ST)
- MEDECO KYBA6000AWY00 7 Pin A6000 WY Keyway Key Blank (KYBA6000AWY00)
- ZORO SELECT O-Ring, Dash 914, Viton, 0.11 In., PK25 (1WHP3)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK100 (1RHE5)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- ZORO SELECT O-Ring, Buna N, Dash 218, 1-1/4, 1.512, PK25 (U38801.012.0125)
- ZORO SELECT O-Ring, EPDM, Dash 41, 3, 3.129, PK10 (U38869.006.0300)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK50 (U38805.009.0075)
- ZORO SELECT O-Ring, Dash 011, Viton ETP, 0.07 In., PK5 (3CRT2)
- Zoro Select Individual & Bulk O-Rings