Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 246, 4-1/2, 4.762, PK25
Mfr # U38869.012.0450
Zoro # G2506975
product price: $12.29
/pk 25, $0.49/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 246
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.012.0450
- Zoro # G2506975
- UPC # 190735492703
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/2 in |
Actual Inside Dia. | 4.484 in |
Nominal Outside Dia. | 4 3/4 in |
Actual Outside Dia. | 4.762 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 246 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 4.484 in, Actual Width 0.139 in, Dash Number 246, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 4 3/4 in, Actual Outside Dia. 4.762 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Renzo Dove 3 In. X 12 In. Glossy Ceramic White Wall Tile, 22PK (ZOR-PT-0118)
- EKENA MILLWORK 4 1/2"H x 1/2"P x 94 1/2"L Kepler Baseboard Moulding (BBD05X03KP)
- WRS 15" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 14-3 (01-30014-3)
- ZORO SELECT O-Ring, Dash 018, Buna N, 0.07 In., PK25 (5JJY3)
- ZORO SELECT O-Ring, EPDM, Dash 349, 4-1/2, 4.895, PK5 (U38869.018.0450)
- ZORO SELECT O-Ring, Buna N, Dash 131, 1-11/16" I.D, PK10 (U38805.009.0168)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 25mm ID, PK25 (ZUSAH5X25)
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (U38871.006.0015)
- ZORO SELECT Conductive Silicone O-Ring, Dash 114, PK5 (ZUSAS70COND114)
- ZORO SELECT O-Ring, Dash 120, Buna N, 0.1 In., PK100 (1RHE6)
- ZORO SELECT O-Ring, Viton, 36mm OD, PK10 (1RHX9)
- Zoro Select Individual & Bulk O-Rings