Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 221, 1-7/16, 1.699, PK25
Mfr # U38869.012.0143
Zoro # G2507060
product price: $5.35
/pk 25, $0.21/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 221
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.012.0143
- Zoro # G2507060
- UPC # 190735492611
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/16 in |
Actual Inside Dia. | 1.421 in |
Nominal Outside Dia. | 1 11/16 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.699 in |
Details
Dash Number | 221 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/16 in, Nominal Width 1/8 in, Actual Inside Dia. 1.421 in, Actual Width 0.139 in, Dash Number 221, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 11/16 in, Actual Outside Dia. 1.699 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Antique Silver Rosettes 8PK (76587)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.50" Proj. (BF107 X 70A.32BIO)
- KEYLESSFACTORY 2014-2021 Jeep Grand Cherokee / 5-Button Smart Key SHELL (SKS-JP-1302-5)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK25 (U38801.012.0362)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0460)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0026)
- ZORO SELECT O-Ring, Buna N, 13mm OD, PK100 (1RJD2)
- ZORO SELECT O-Ring, EPDM, Dash 215, 1-1/16, 1.324, PK25 (U38869.012.0106)
- ZORO SELECT O-Ring, Dash 320, Viton, 0.21 In., PK10 (U38871.018.0112)
- ZORO SELECT O-Ring, Dash 029, Viton, 0.07 In., PK25 (U38871.006.0150)
- ZORO SELECT O-Ring, Viton, 5.4mm OD, PK25 (1RHP6)
- Zoro Select Individual & Bulk O-Rings