Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 216, 1-1/8, 1.387, PK25
Mfr # U38869.012.0112
Zoro # G2507115
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 216
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.012.0112
- Zoro # G2507115
- UPC # 190735492567
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.109 in |
Nominal Outside Dia. | 1 3/8 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.387 in |
Actual Width | 0.139 in |
Details
Dash Number | 216 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Metal Detectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 1.109 in, Actual Width 0.139 in, Dash Number 216, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.387 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK Gasket Sheet, Garlock 2900, 30 x 30 x 1/8" (2900-30125)
- GIANT FOOT Door Wedge XL, Thermo Plastic, Brown, 2"H x 3-1/2"W (29964)
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38875.012.0200)
- RAYMOND Wave Spring Washer High Carbon, PK15 (W2132023)
- ZORO SELECT O-Ring, Dash 008, Silicone, 0.07 In., PK100 (U38883.006.0018)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 45mm ID, PK25 (ZUSAH3X45)
- ZORO SELECT O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25 (U38801.012.0043)
- ZORO SELECT O-Ring, Dash 004, Buna N, 0.07 In., PK100 (U38805.006.0007)
- ZORO SELECT O-Ring, Dash 221, PTFE, 0.13 In., PK10 (1RGJ7)
- ZORO SELECT O-Ring, Dash 243, Viton, 0.13 In., PK5 (U38871.012.0412)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0190)
- Zoro Select Individual & Bulk O-Rings