Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 209, 11/16, 0.949, PK25
Mfr # U38869.012.0068
Zoro # G2507185
product price: $3.15
/pk 25, $0.13/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 209
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.012.0068
- Zoro # G2507185
- UPC # 190735492499
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16 in |
Actual Inside Dia. | 0.671 in |
Nominal Outside Dia. | 15/16 in |
Actual Outside Dia. | 0.949 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Details
Dash Number | 209 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, EPDM 70 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.671 in, Actual Width 0.139 in, Dash Number 209, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.949 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON XMS Exit Motion Sensor (XMS)
- LAMP 7/8" W x 3-15/16" H Satin Door and Butt Hinge (HG-OTB100)
- SOUTHCO-ALBANY DIV T Handle Latch (S 68-10-101-10)
- NATIONAL MFG/SPECTRUM BRANDS HHI 163 BLK Corn Brace (N351-473)
- ZORO SELECT O-Ring, Dash 158, EPDM, 0.1 In., PK10 (U38869.009.0475)
- ZORO SELECT O-Ring, Silicone, Dash 111, 7/16, 0.63, PK50 (U38883.009.0043)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 024, PK10 (ZUSAV60024)
- ZORO SELECT O-Ring, Dash 360, Buna N, 0.21 In., PK5 (U38801.018.0587)
- ZORO SELECT Viton O-Ring, 1.5mm Wide 8mm ID, PK25 (ZUSAV1.5X8)
- ZORO SELECT O-Ring, Dash 333, Neoprene, 0.21 In., PK25 (1BVL9)
- ZORO SELECT O-Ring, Viton, 13mm OD, PK25 (1RHP2)
- Zoro Select Individual & Bulk O-Rings