Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 20, 7/8, 1.004, PK50
Mfr # U38869.006.0087
Zoro # G2508129
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 020
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.006.0087
- Zoro # G2508129
- UPC # 190735491553
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8 in |
Actual Inside Dia. | 0.864 in |
Nominal Outside Dia. | 1 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 1.004 in |
Details
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.864 in, Actual Width 0.07 in, Dash Number 020, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 in, Actual Outside Dia. 1.004 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4" (994CH)
- AMERIMAX HOME PRODUCTS 3.5 in. H X 4 in. W X 4 in. L Metallic Galvanized Steel K Slip Joint Connector (15209)
- LOCTITE Yellow Weatherstrip Adhesive, 782111 (782111)
- GENESIS Dynamic End - 40 Lbs (GSS 740910)
- ZORO SELECT O-Ring, Dash 021, Buna N, 0.07 In., PK25 (5JJY6)
- ZORO SELECT O-Ring, Dash 216, EPDM, 0.13 In., PK10 (5JJW9)
- ZORO SELECT O-Ring, Dash 046, Neoprene, 0.07 In., PK10 (1BUR5)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 6mm ID, PK100 (ZUSAH2.5X6)
- ZORO SELECT O-Ring, Buna N, Dash 127, 1-7/8, 2.270, PK25 (U38801.009.0143)
- ZORO SELECT O-Ring, Buna N, 1-13/16, 2.005, PK10 (U38801.009.0181)
- ZORO SELECT O-Ring, EPDM, Dash 440, 6-3/4, 7.275, PK2 (U38869.025.0675)
- Zoro Select Individual & Bulk O-Rings