Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 149, 2-13/16, 3.006, PK10
Mfr # U38869.009.0281
Zoro # G2507471
product price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 149
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.009.0281
- Zoro # G2507471
- UPC # 190735492208
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 13/16 in |
Actual Inside Dia. | 2.8 in |
Nominal Outside Dia. | 3 in |
Actual Outside Dia. | 3.006 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 149 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.8 in, Actual Width 0.103 in, Dash Number 149, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.006 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Strike Plate, Dust Cup, Adjustable, 2-3/4" X 1-1/4" Bright Brass (SP2751U3)
- PALMETTO PACKING Packing Seal, 5/8 Sq. In., 10 ft (1575)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 24"H (GVPVE14X2402SF)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8241.060.PAT)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK25 (M38801.050.0190)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 8.5mm ID, PK50 (ZUSAH2X8.5)
- ZORO SELECT O-Ring, Dash 125, Silicone, 0.1 In., PK25 (U38883.009.0131)
- ZORO SELECT Viton O-Ring, 4mm Wide 53mm ID (ZUSAV4X53)
- ZORO SELECT Brown Viton O-Ring, 1mm Wide 14mm ID, PK25 (ZUSAVB75M1X14)
- ZORO SELECT O-Ring, Buna N, 31.7mm OD, PK25 (1RJL9)
- STERLING SEAL & SUPPLY 023 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT023X1000)
- Zoro Select Individual & Bulk O-Rings