Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 132, 1-3/4, 1.943, PK10
Mfr # U38869.009.0175
Zoro # G2507648
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 132
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.009.0175
- Zoro # G2507648
- UPC # 190735492031
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/4 in |
Actual Inside Dia. | 1.737 in |
Nominal Outside Dia. | 1 15/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.943 in |
Details
Dash Number | 132 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 1.737 in, Actual Width 0.103 in, Dash Number 132, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 1 15/16 in, Actual Outside Dia. 1.943 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- BEST Lever Lockset, Mechanical, Classroom (9K37R15DS3626)
- TRIMLITE 30" x 80" Fir 1-Panel Interior Shaker Slab Door (2668fir8401)
- RIXSON Electromagnetic Door Holders (900-700 689)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK25 (5JJY9)
- ZORO SELECT O-Ring, Dash 121, EPDM, 0.1 In., PK50 (U38869.009.0106)
- ZORO SELECT O-Ring, Dash 226, PTFE, 0.13 In., PK5 (1RGK3)
- ZORO SELECT O-Ring, Dash 221, Buna N, 0.13 In., PK25 (1RHH4)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38875.006.0031)
- ZORO SELECT O-Ring, Buna N, 18mm OD, PK100 (1RJD6)
- STERLING SEAL & SUPPLY 368 Buna/NBR Nitrile O-Ring 90A Shore Black, -25 Pack (ORBN90A368X25)
- Zoro Select Individual & Bulk O-Rings