Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, EPDM, Dash 114, 5/8, 0.818, PK50
Mfr # U38869.009.0062
Zoro # G2507745
original price:
$3.39
5% off
new price: $3.19
/pk 50, $0.06/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 114
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.009.0062
- Zoro # G2507745
- UPC # 190735491935
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.612 in |
Nominal Outside Dia. | 13/16 in |
Actual Outside Dia. | 0.818 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 114 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, EPDM 70 |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.612 in, Actual Width 0.103 in, Dash Number 114, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, EPDM 70, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Strap Hinge Znc 294Bc 8" (N131-102)
- KABA ILCORP Schlag NoDupe Key Blank (DND-SC1)
- J.W. WINCO JW Winco GN115-DK-18 Cam Latch (115-DK-18)
- ZORO SELECT Cup Caddy, Magnetic, 4-5/8 H x 3-1/4 D, Red (10E750)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- ZORO SELECT O-Ring, Dash 274, Viton, 0.13 In., PK2 (U38871.012.1000)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK25 (1CRW5)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (U38801.006.0009)
- ZORO SELECT O-Ring, Dash 021, Viton, 0.07 In., PK25 (1RGT7)
- ZORO SELECT O-Ring, Dash 263, Buna N, 0.13 In., PK10 (U38801.012.0725)
- STERLING SEAL & SUPPLY 137 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.137X500)
- Zoro Select Individual & Bulk O-Rings