Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 920, Viton, 0.11 In., PK25
Mfr # 1CRZ3
Zoro # G0578471
product price: $5.55
/pk 25, $0.22/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 920
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1CRZ3
- Zoro # G0578471
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 1.475 in |
Nominal Outside Dia. | 1/2 in |
Actual Outside Dia. | 1.711 in |
Nominal Width | 1/16 in |
Actual Width | 0.118 in |
Details
Dash Number | 920 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.475 in, Actual Width 0.118 in, Dash Number 920, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 1.711 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, Standard, F Keyway, 1/2in. (1A1F1KS473KS800)
- KEYLESS FACTORY KeylessFactory: Honda 3 Button Remote Key Combo (RK-HON-OUC-3)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (76000)
- TRIMCO Passage Pocket Door Lock Square Cutout Satin Black (1064.622)
- ZORO SELECT O-Ring, Dash 012, Viton, 0.07 In., PK100 (U38871.006.0037)
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK25 (5JJY2)
- ZORO SELECT O-Ring, Dash 020, EPDM, 0.07 In., PK10 (5JJV0)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0290)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 14mm ID, PK100 (ZUSAH1.5X14)
- ZORO SELECT O-Ring, Dash 373, EPDM, 0.21 In., PK5 (U38869.018.0900)
- ZORO SELECT O-Ring, Dash 011, Silicone, 0.07 In., PK100 (U38883.006.0031)
- Zoro Select Individual & Bulk O-Rings