Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 916, Viton, 0.11 In., PK25
Mfr # 1CRZ1
Zoro # G1696642
product price: $5.49
/pk 25, $0.22/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 916
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1CRZ1
- Zoro # G1696642
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 11/64 in |
Actual Inside Dia. | 1.171 in |
Nominal Outside Dia. | 1 13/32 in |
Actual Outside Dia. | 1.403 in |
Nominal Width | 1/16 in |
Actual Width | 0.116 in |
Details
Dash Number | 916 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 11/64 in, Nominal Width 1/16 in, Actual Inside Dia. 1.171 in, Actual Width 0.116 in, Dash Number 916, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 13/32 in, Actual Outside Dia. 1.403 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34" x 80" Primed 1-Panel Interior Shaker Slab Door (2168pri8401)
- DON-JO 4-1/2" Blank Wrap Around for 1-3/8" Door (CW70S)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2 Zinc TarpRope Hook (N220-574)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 27/32 in W (75/40 KA)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK100 (1RJG5)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK25 (5JJY1)
- ZORO SELECT O-Ring, Buna N, Dash 326, 1-5/8, 2.020, PK50 (U38883.018.0112)
- ZORO SELECT O-Ring, Dash 932, Buna N, 0.11 In., PK25 (1CRX4)
- ZORO SELECT O-Ring, Dash 014, EPDM, 0.07 In., PK25 (5JJU4)
- ZORO SELECT O-Ring, Silicone, Dash 463, 17, 17.505, PK2 (U38883.025.1700)
- ZORO SELECT FFKM O-Ring, Dash 008 (ZUSADC75008)
- Zoro Select Individual & Bulk O-Rings