Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 910, Silicone, 0.09 In., PK50
Mfr # 1WLE6
Zoro # G0705004
original price:
$1.89
10% off
new price: $1.69
/pk 50, $0.03/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 910
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1WLE6
- Zoro # G0705004
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 16 in |
Actual Inside Dia. | 0.755 in |
Nominal Outside Dia. | 16 3/8 in |
Actual Width | 0.097 in |
Actual Outside Dia. | 0.949 in |
Nominal Width | 3/16 in |
Details
Dash Number | 910 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | Yes |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to 450 Degrees F |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 in, Nominal Width 3/16 in, Actual Inside Dia. 0.755 in, Actual Width 0.097 in, Dash Number 910, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 16 3/8 in, Actual Outside Dia. 0.949 in, Temp. Range -65 Degrees to 450 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 3" Tech Wire Pull, Satin Chrome (34239)
- OSBORNE WOOD PRODUCTS 36 x 8 Large Islander Leg in Knotty Pine (1850P)
- DON-JO Filler Plate Kit for 161 Cut Out (FPK161PC)
- LUCKY LINE Eyelet Spring Snap, L 3 1/16 In (4FCF2)
- ZORO SELECT O-Ring, Silicone, Dash 282, 16, 16.233, PK50 (U38883.012.1600)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 009, PK100 (ZUSAHSQ70009)
- ZORO SELECT O-Ring, Dash 007, Viton, 0.07 In., PK100 (U38871.006.0015)
- ZORO SELECT O-Ring, Dash 334, Buna N, 0.21 In., PK10 (1RHL5)
- ZORO SELECT O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25 (U38801.012.0137)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 111, PK100 (ZUSAHSQ70111)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK50 (U38871.006.0087)
- Zoro Select Individual & Bulk O-Rings