Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 909, Buna N, 0.09 In., PK100
Mfr # 1WHK5
Zoro # G2615191
original price:
$3.82
42% off
new price: $2.19
/pk 100, $0.02/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 909
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1WHK5
- Zoro # G2615191
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Actual Inside Dia. | 0.706 in |
Nominal Outside Dia. | 9/16 in |
Actual Width | 0.097 in |
Actual Outside Dia. | 0.9 in |
Details
Dash Number | 909 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Actual Inside Dia. 0.706 in, Actual Width 0.097 in, Dash Number 909, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.9 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 7-1/4" RH Prehung Door with Matte Black Hinges (1668pri8402RH10B714)
- PHIFER Polyester Improved Visibility Insect Screening, 30 x 25', Black, 18x18 Mesh, One Roll (3040341)
- DELTANA Ball Catch, Round Corners Antique Brass (BC218RU5)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 BSP)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK100 (1WHJ9)
- ZORO SELECT O-Ring, Dash 902, Buna N, 0.06 In., PK100 (1WHJ7)
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK100 (1WHK8)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0300)
- ZORO SELECT O-Ring, Dash 009, Neoprene, 0.07 In., PK100 (1BUL4)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- ZORO SELECT O-Ring, Dash 433, Silicone, 0.27 In., PK5 (U38883.025.0550)
- Zoro Select Individual & Bulk O-Rings